This item is Discontinued.

This item is Discontinued.
Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (Discontinued)
Mfr #
T47766-FL
Zoro #
G4002745
UPC # 34449887526
Country of Origin United States
Category Bathtub Fillers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T47766-FL
Zoro #
G4002745
UPC #
34449887526
Country of Origin
United States
Dimensions
Length
11.84
Width
11.22
Overall Height (In.)
42.91
Overall Width (In.)
11.22
Height
42.91
Spout Length
9-23/32
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
11.84
Details
Number of Holes
Single hole installation
Weight
22.634 lb
Item
Floor-Mount Tub Filler Faucet
CEC Compliant
T
Series
Stryke®
Finish
Chrome
Flow Rate (GPM)
1.75
Type
Faucet
GPM
1.75
Mfr. Series
Excluded
Function
Tub Filler
Description
Delta Stryke Freestanding Tub Filler Trim Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.