Spout Flange, Gasket and O-Ring, Finish: Matte Black (Discontinued)
- Mfr # RP64389BL
- Zoro # G8798069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64389BL
Zoro #
G8798069
UPC #
034449840378
Country of Origin
China
Dimensions
Overall Height (In.)
2.56
Height
2.56
Width
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.25
Length
2.56
Depth (In.)
2.56
Details
Sub-Category
Escutcheons & Flanges
Fits Brand
Delta
Finish
Matte Black
Item
Trim Repair Part Faucet
Function
Repair Part
Series
TrinsicĀ®
Type
Faucet
Weight
0.95 lb
Mfr. Series
Excluded
Description
Spout Flange,Gasket and O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.