Spray and Hose Assembly, Pull-Down, Finish: Matte Black (Discontinued)
- Mfr # RP83819BL
- Zoro # G8323021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP83819BL
Zoro #
G8323021
UPC #
034449833271
Country of Origin
China
Dimensions
Overall Height (In.)
4
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1.75
Length
2.5
Height
4
Depth (In.)
2.5
Details
Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Matte Black
Item
Kitchen Wand Repair Part Faucet
Handle Type
Single Handle Lever
Function
Repair Part
Number of Holes
1 or 3-hole 8" installation
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Esqueâ„¢
Weight
0.304 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Spray and Hose Assembly,Pull-Down
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.