This item is Discontinued.

Delta Stryke 17 Thermos Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB T27T876-BLLHP

Stryke 17 Thermos Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (Discontinued)

  • Mfr # T27T876-BLLHP
  • Zoro # G4030361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T27T876-BLLHP
Zoro #
G4030361
UPC #
34449887786
Country of Origin
United States

Dimensions

Depth (In.)
6.38
Length
6.38
Height
7.81
Width
6.81
Overall Height (In.)
7.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.81

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Shower Trim with Diverter Tub / Shower Faucet
Function
Tub / Shower
Handle
Single Handle Lever
Series
Stryke®
CEC Compliant
T
Mfr. Series
17SeriesUniversalThermWithDiverter
Weight
4.286 lb

Description

Delta Stryke 17 Thermostatic Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.