Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100405BL
Zoro #
G4032470
UPC #
34449906432
Country of Origin
China
Dimensions
Width
2.81
Length
2.81
Overall Height (In.)
1.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.81
Height
1.56
Depth (In.)
2.81
Details
Finish
Matte Black
Weight
0.564 lb
Type
Faucet
Item
Trim Repair Part Faucet
Series
Stryke®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Base - ASM Hand Shower Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.