Stryke Escutcheon - 1H Three Hole Bath Faucet Matte Black (Discontinued)
- Mfr # RP100360BL
- Zoro # G4044809
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100360BL
Zoro #
G4044809
UPC #
34449903660
Country of Origin
China
Dimensions
Length
2.19
Overall Height (In.)
0.38
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
6
Height
0.38
Overall Width (In.)
6
Depth (In.)
2.19
Details
Finish
Matte Black
Weight
0.548 lb
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Escutcheon - 1H Three Hole Bath Faucet Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.