This item is Discontinued.

No Product Image Available

Stryke Handle - 2L Wall-Mount Bath Faucet Stainless (Discontinued)

  • Mfr # RP100411SS
  • Zoro # G4034202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100411SS
Zoro #
G4034202
UPC #
34449901802
Country of Origin
China

Dimensions

Overall Height (In.)
2
Depth (In.)
3.5
Overall Width (In.)
3.69
Length
3.5
Width
3.69
Height
2
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Stainless
Handle Type
Two Handle Lever
Weight
0.96 lb
Series
Stryke®
Item
Handle Repair Part Faucet
Type
Faucet
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Repair Part

Description

Delta Stryke Handle - 2L Wall-Mount Bath Faucet Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.