Stryke Handle - 2L Wall-Mount Tub Filler Champagne Bronze (Discontinued)
- Mfr # RP100333CZ
- Zoro # G4037711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100333CZ
Zoro #
G4037711
UPC #
34449901598
Country of Origin
China
Dimensions
Height
2.56
Length
4.44
Width
4.38
Overall Height (In.)
2.56
Overall Width (In.)
4.38
Depth (In.)
4.44
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Champagne Bronze
Handle Type
Two Handle Lever
Weight
1.892 lb
Type
Faucet
Item
Handle Repair Part Faucet
Series
Stryke®
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Repair Part
Description
Delta Stryke Handle - 2L Wall-Mount Tub Filler Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.