Stryke Handle - 2O Wall-Mount Tub Filler Champagne Bronze (Discontinued)
- Mfr # RP100334CZ
- Zoro # G4043652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100334CZ
Zoro #
G4043652
UPC #
34449901642
Country of Origin
China
Dimensions
Length
3.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
3.06
Overall Width (In.)
3.06
Depth (In.)
3.75
Height
3.38
Overall Height (In.)
3.38
Details
Finish
Champagne Bronze
Handle Type
Two Handle Helo
Weight
2.078 lb
Item
Handle Repair Part Faucet
Type
Faucet
Series
Stryke®
Mfr. Series
Excluded
Handle
Two Handle Helo
Function
Repair Part
Description
Delta Stryke Handle - 2O Wall-Mount Tub Filler Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.