Stryke Spout Flange & Gasket - WM Bath Champagne Bronze (Discontinued)
- Mfr # RP100410CZ
- Zoro # G4023763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100410CZ
Zoro #
G4023763
UPC #
34449901772
Country of Origin
China
Dimensions
Height
2
Overall Width (In.)
2
Length
0.25
Overall Height (In.)
2
Depth (In.)
0.25
Width
2
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Champagne Bronze
Weight
0.138 lb
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Series
Stryke®
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Spout Flange & Gasket - WM Bath Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.