Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100401BL
Zoro #
G4021672
UPC #
34449906333
Country of Origin
United States
Dimensions
Depth (In.)
11.44
Length
11.44
Overall Height (In.)
9
Overall Width (In.)
1.88
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
1.88
Height
9
Details
Finish
Matte Black
Weight
3.672 lb
Series
Stryke®
Type
Faucet
Item
Spout Repair Part Faucet
Function
Repair Part
Mfr. Series
NoLeadBrass
Description
Delta Stryke Spout - FM Tub Filler Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.