Stryke Spout - Wall-Mount Bath Faucet Champagne Bronze (Discontinued)
- Mfr # RP100409CZ
- Zoro # G4031463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100409CZ
Zoro #
G4031463
UPC #
34449901734
Country of Origin
China
Dimensions
Depth (In.)
9.06
Length
9.06
Width
1.63
Height
2.25
Overall Height (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
1.63
Details
Finish
Champagne Bronze
Weight
1.45 lb
Type
Faucet
Series
Stryke®
Item
Spout Repair Part Faucet
Mfr. Series
NoLeadBrass
Function
Repair Part
Description
Delta Stryke Spout - Wall-Mount Bath Faucet Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.