This item is Discontinued.
This item is Discontinued.
Stryke Trim Sleeve - FM Tub Filler Champagne Bronze (Discontinued)
Mfr #
RP100408CZ
Zoro #
G4025145
UPC # 34449906531
Country of Origin China
Category Bathroom Sink Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100408CZ
Zoro #
G4025145
UPC #
34449906531
Country of Origin
China
Dimensions
Height
2.19
Width
2.19
Overall Width (In.)
2.19
Length
2.19
Overall Height (In.)
2.19
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.19
Details
Finish
Champagne Bronze
Series
Stryke®
Item
Trim Repair Part Faucet
Type
Faucet
Weight
0.19 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Stryke Trim Sleeve - FM Tub Filler Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.