This item is Discontinued.
This item is Discontinued.
Temp Knob and Cover, T17 Integrated Diverter, Finish: Venetian Bronze (Discontinued)
Mfr #
RP84986RB
Zoro #
G8799003
UPC # 034449835411
Country of Origin China
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84986RB
Zoro #
G8799003
UPC #
034449835411
Country of Origin
China
Dimensions
Overall Width (In.)
2.19
Overall Height (In.)
2.69
Length
1.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
2.19
Height
2.69
Depth (In.)
1.69
Details
Fits Brand
Delta
Finish
Venetian Bronze
Standards
ADA compliant
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Function
Repair Part
Series
Ara®
Type
Faucet
Weight
0.184 lb
Mfr. Series
1700SeriesUniversalWithDiverter
Handle
Single Handle Lever
Description
Temp Knob and Cover,T17 IntgrtdDvrtr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.