This item is Discontinued.

Delta Tesla 3-Setting 2-Port Diverter Trim Stainless T11852-SS

Tesla 3-Setting 2-Port Diverter Trim Stainless (Discontinued)

  • Mfr # T11852-SS
  • Zoro # G3964604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11852-SS
Zoro #
G3964604
UPC #
34449770941
Country of Origin
United States

Dimensions

Overall Width (In.)
5
Overall Height (In.)
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Tesla 3-Setting 2-Port Diverter Trim Stainless
Finish
Stainless
Series
Tesla
Weight
1.73 lb
CEC Compliant
T
Handle Type
Single Handle Lever

Description

Delta Tesla 3-Setting 2-Port Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.