Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82103BN
Zoro #
G8801313
UPC #
034449806732
Country of Origin
China
Dimensions
Depth (In.)
0.5
Length
0.5
Overall Width (In.)
6.75
Width
6.75
Overall Height (In.)
6.75
Height
6.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Type
Faucet
Finish
Brushed Nickel
Item
Tub/Shower,Escutcheon
Weight
0.552 lb
Series
Apex™
Function
Repair Part
Mfr. Series
1400SeriesUniversal
Description
Tub/Shower,Escutcheon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.