Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517LF-HDF
Zoro #
G8801858
UPC #
034449708418
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Depth (In.)
6.69
Overall Height (In.)
3.25
Overall Width (In.)
6
Details
Item
Metering Lavatory Faucet
Flow Rate (GPM)
0.50
Finish
Chrome
Weight
3.5 lb
Handle Type
Two Handle Knob
Series
HDF
Valve Type
Metering valve
CEC Compliant
T
Number of Holes
2 or 3-hole 4" installation
Description
Two Handle,Metering Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.