This item is Discontinued.

Delta Vero Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless T14453-SSH2O

This item is Discontinued.

Delta

Vero Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless (Discontinued)

Mfr # T14453-SSH2O
Zoro # G3999780
UPC # 34449640091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14453-SSH2O
Zoro #
G3999780
UPC #
34449640091
Country of Origin
United States

Dimensions

Depth (In.)
9.75
Length
9.75
Height
10.59
Width
7.09
Spout Length
5-1/2
Overall Height (In.)
10.59
Overall Width (In.)
7.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Series
Vero®
CEC Compliant
T
Weight
4.57 lb
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
GPM
1.75
Handle
Single Handle Lever

Description

Delta Vero Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.