Zura 1Hl Wall Mount Handle Flange, Gasket, Set Screw & Wrench CB (Discontinued)
- Mfr # RP84241CZ
- Zoro # G4035079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84241CZ
Zoro #
G4035079
UPC #
34449897112
Country of Origin
China
Dimensions
Overall Width (In.)
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.5
Width
2.5
Overall Height (In.)
0.5
Height
0.5
Depth (In.)
2.5
Details
Finish
Champagne Bronze
Item
Mounting Hardware Repair Part Accessory
Function
Repair Part
Series
Zura®
Type
Accessory
Weight
0.154 lb
Mfr. Series
Excluded
Description
Delta Zura Single Handle Wall Mount Handle Flange, Gasket, Set Screw and Wrench Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.