Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84825CZ
Zoro #
G4027254
UPC #
34449899345
Country of Origin
United States
Dimensions
Height
3
Width
3
Length
0.5
Depth (In.)
0.5
Overall Height (In.)
3
Overall Width (In.)
3
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Trim Repair Part Faucet
Finish
Champagne Bronze
Weight
0.162 lb
Series
Zura®
Type
Faucet
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Zura Electronic Base Assembly Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.