
Zura Single Handle Wall Mount Escutcheon Assembly Matte Black (Discontinued)
- Mfr # RP84367BL
- Zoro # G4043250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84367BL
Zoro #
G4043250
UPC #
34449896993
Country of Origin
China
Dimensions
Length
2.25
Width
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
2.25
Height
2.25
Overall Width (In.)
2.25
Depth (In.)
2.25
Details
Item
Trim Repair Part Faucet
Finish
Matte Black
Function
Repair Part
Series
Zura®
Type
Faucet
Weight
0.542 lb
Mfr. Series
Excluded
Description
Delta Zura Single Handle Wall Mount Escutcheon Assembly Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.