
Faucet, Hand Shower, Polished Nickel, Wall
Mfr # 55051-PN
Zoro # G7822843
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
12.41
Width
2.31
Height
4.66
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55051-PN
Zoro #
G7822843
UPC #
034449724760
Country of Origin
China
Dimensions
Length
12.41
Width
2.31
Height
4.66
Details
Item
Hand Shower
Material
Plastic
Finish
Polished Nickel
Flow Rate (GPM)
1.75 gpm
Includes
60" to 82" Stretchable Metal Hose
Connection
1/2"
Shower Head Type
Adjustable Hand Shower
ADA Compliant
No
Type
Faucet
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1,EPA WaterSense
Mounting Type
Wall
Mfr. Series
Excluded
GPM
1.75
Series
Drydenâ„¢
Function
Showering Component
Certification
CalGreen Certified, CEC Certified - T
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. This handshower includes a wall mounting bracket, so there's no need to go behind the wall to enhance your everyday showering experience. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Wall mounting bracket included
- Certified dual check valves for backflow protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.