Faucet Hand Shower, Wall, Chrome
Mfr # 59716
Zoro # G8320282
product price: $261.65
/ea
Free Shipping & Returns
Key Features
Features
Touch Clean
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59716
Zoro #
G8320282
UPC #
034449821506
Country of Origin
China
Dimensions
Height
9.9
Width
3.81
Face Dia.
3-13/16"
Length
2.4
Details
Item
Hand Shower
Features
Touch Clean
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Hand held
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
GPM
1.75
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
Description
Premium,7 Set,Adjust WalMnt HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.