Faucet Handle, Acrylic, Set Screw, Button
Mfr # RP17449
Zoro # G2032572
product price: $14.15
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Material of Construction
Plastic
Includes
Button, Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP17449
Zoro #
G2032572
UPC #
034449793834
Country of Origin
United States
Dimensions
Overall Height
2 1/4 in
Overall Width
2 in
Overall Depth
2 3/4 in
Details
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Material of Construction
Plastic
Includes
Button, Set Screw
For Use With
Delta 500 Series and Single Handle Lavatory Faucets
Item
Handle
Handle Type
Knob
Function
Repair Part
Type
Faucet
Series
Other
Handle
Single Handle Knob
Mfr. Series
Excluded
Product Type
Handle
Part Type
Replacement Handles
Compatible Brand
Delta
For Water Temperature
Hot/Cold
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Description
Handle, Fits Brand Delta, Faucet Handle Type Knob, Finish Clear, Overall Width 2 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.