Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Handle Buttons, Hot/Cold, Clear, PR

  • Mfr # RP19659

  • Zoro # G3640357


product price: $8.75
/pr

Key Features

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Acrylic
Finish
Clear
Material of Construction
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP19659
Zoro #
G3640357
UPC #
054374116188
Country of Origin
United States

Dimensions

Length (In.)
3/8 in
Size
3/8 in x 1-5/16 in
Overall Width (In.)
1.34
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
0.44
Depth (In.)
1.34
Face Diameter
1 5/16 in
Overall Depth
3/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Acrylic
Finish
Clear
Material of Construction
Acrylic
Includes
(2) Buttons
For Use With
RP2390, RP5693
Item
Handle Repair Part Faucet
Handle Type
2 Handle
Type
Hot and Cold
ADA Compliant
No
Series
Other
Weight
0.027 lb
Index Color
Blue, Red
Compatible Brand
Delta
Legend Style
Color, Text
Index Type
Cold, Hot
Product Type
Index Button
Legend Text
C, H

Description

Faucet Handle Buttons, Hot and Cold, Material of Construction Acrylic, Clear Finish, Width (In.) 1-5/16, Length (In.) 3/8, Depth (In.) 1-5/16, Handle Type 2 Handle, For Use With RP2390, RP5693, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.