
Faucet Handle Kit, ABS Plastic, Matte Black
Mfr # RP103847BL
Zoro # G015773682
product price: $67.29
/eaKey Features
Material
ABS - Plastic
Finish
Matte Black
Depth
5.5 in
Overall Height (In.)
5.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103847BL
Zoro #
G015773682
UPC #
195205154884
Country of Origin
United States
Dimensions
Depth
5.5 in
Overall Height (In.)
5.5 in
Width
2.19 in
Length
2.19 in
Details
Material
ABS - Plastic
Finish
Matte Black
Color
Black
Description
- Genuine Delta manufacturing
- Manufactured in the United States
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.