Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Champagne Bronze

  • Mfr # 55051-CZ

  • Zoro # G4013141


product price: $531.75
/ea
Free Shipping & Returns

Key Features

Length
12.41
Width
2.31
Height
4.66
Weight
1.95 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55051-CZ
Zoro #
G4013141
UPC #
34449658034
Country of Origin
China

Dimensions

Length
12.41
Width
2.31
Height
4.66
Depth (In.)
12.41
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.66
Overall Width (In.)
2.31

Details

Item
Handshower Showering Component Faucet
Weight
1.95 lb
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
CEC Compliant
T
Type
Faucet
Series
Dryden™
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Delta Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.