Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall

  • Mfr # 55421-CZ

  • Zoro # G8804098


product price: $523.05
/ea
Free Shipping & Returns

Key Features

Length
7.59
Width
2.34
Height
12.09
Weight
1.8 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55421-CZ
Zoro #
G8804098
UPC #
034449695251
Country of Origin
China

Dimensions

Length
7.59
Width
2.34
Height
12.09
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.59
Overall Height (In.)
12.09
Overall Width (In.)
2.34

Details

Item
Handshower Showering Component Faucet
Weight
1.8 lb
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
Includes
60" to 82" Stretchable Metal Hose
Features
H2Okinetic Technology; Brilliance Finish
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Type
Faucet
Shower Head Type
Hand Shower
Mounting Type
Wall
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

H2Okinc Singl Set Adj,Wal Mount,HndShwr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.