Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall

  • Mfr # 55433-CZ

  • Zoro # G8803763


product price: $523.15
/ea
Free Shipping & Returns

Key Features

Length
8.59
Width
3.31
Height
8.31
Weight
1.85 lb
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55433-CZ
Zoro #
G8803763
UPC #
034449695596
Country of Origin
China

Dimensions

Length
8.59
Width
3.31
Height
8.31
Depth (In.)
8.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.31
Overall Width (In.)
3.31

Details

Item
Handshower Showering Component Faucet
Weight
1.85 lb
Finish
Champagne Bronze
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Includes
60" to 82" Stretchable Metal Hose
Shower Head Type
Hand Shower
Flow Rate
1.75 gpm
Type
Faucet
Features
H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
ADA Compliant
Yes
CEC Compliant
T
Mounting Type
Wall
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

H2Okinc 3 Set,Adj Wal Mount,HndShwr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.