Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59346-PK
Zoro # G8320267
product price: $209.30
/ea
Free Shipping & Returns
Key Features
Length
2.4
Width
3.81
Height
9.9
Weight
1.58 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59346-PK
Zoro #
G8320267
UPC #
034449821636
Country of Origin
China
Dimensions
Length
2.4
Width
3.81
Height
9.9
Depth (In.)
2.4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
3-13/16"
Overall Width (In.)
3.81
Overall Height (In.)
9.9
Details
Item
Handshower Showering Component Faucet
Weight
1.58 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Includes
60" Hose
ADA Compliant
Yes
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Type
Faucet
Features
Touch Clean
CEC Compliant
T
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Series
Universal Showering Components
Description
Premium,7 Set,Shower mnt HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.