Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Chrome

  • Mfr # 59361-PK

  • Zoro # G4019450


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Length
2
Width
3.88
Height
8.75
Weight
0.556 lb
Face Dia.
3-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59361-PK
Zoro #
G4019450
UPC #
34449906784
Country of Origin
China

Dimensions

Length
2
Width
3.88
Height
8.75
Face Dia.
3-7/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Depth
2-1/8"
Overall Height (In.)
8.75
Overall Width (In.)
3.88

Details

Item
Handshower Showering Component Faucet
Weight
0.556 lb
Finish
Chrome
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Flow Rate (GPM)
1.75
Type
Faucet
ADA Compliant
Yes
Shower Head Type
Hand Shower
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component

Description

Delta Universal Showering Components Hand Shower 1.75 GPM 4-Setting Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.