Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59433-PK
Zoro # G8316119
product price: $134.65
/ea
Free Shipping & Returns
Key Features
Length
3.44
Width
3.31
Height
8.72
Weight
0.6 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59433-PK
Zoro #
G8316119
UPC #
034449695466
Country of Origin
China
Dimensions
Length
3.44
Width
3.31
Height
8.72
Depth (In.)
3.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.72
Overall Width (In.)
3.31
Details
Item
Handshower Showering Component Faucet
Weight
0.6 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Features
H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Type
Faucet
ADA Compliant
Yes
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Flow Rate
1.75 gpm
CEC Compliant
T
Mfr. Series
Excluded
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Description
H2O kinetic,3-Setting Hand Shower
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.