Zoro Homepage

Faucet, Handshower Showering Component Faucet, Chrome

  • Mfr # 59462-B18-PK

  • Zoro # G0873749


product price: $67.59
/ea

Key Features

Length
2.03
Width
2.81
Height
8.06
Weight
0.312 lb
Features
Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59462-B18-PK
Zoro #
G0873749
UPC #
034449857000
Country of Origin
China

Dimensions

Length
2.03
Width
2.81
Height
8.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.03
Face Dia.
2-7/8"
Overall Height (In.)
8.06
Overall Width (In.)
2.81

Details

Item
Handshower Showering Component Faucet
Weight
0.312 lb
Finish
Chrome
Features
Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.75
Type
Faucet
Flow Rate
1.75 gpm
Shower Head Type
Hand Shower
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Universal Showering Component Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.