Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount

  • Mfr # 54424-18-PK

  • Zoro # G0873259


product price: $169.65
/ea
Free Shipping & Returns

Key Features

Length
9.5
Width
3.69
Height
9.72
Weight
1.615 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54424-18-PK
Zoro #
G0873259
UPC #
034449857178
Country of Origin
China

Dimensions

Length
9.5
Width
3.69
Height
9.72
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.5
Face Dia.
3-5/8"
Overall Height (In.)
9.72
Overall Width (In.)
3.69

Details

Item
Handshower Showering Component Faucet
Weight
1.615 lb
Finish
Chrome
Includes
60" to 82" Stretchable Metal Hose
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Flow Rate
1.75 gpm
ADA Compliant
Yes
Flow Rate (GPM)
1.75
Features
Touch Clean; ActivTouch; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Shower Head Type
Hand Shower
Type
Faucet
Mounting Type
Shower Mount
CEC Compliant
T
GPM
1.75
Mfr. Series
Excluded
Series
Universal Showering Components
Function
Showering Component

Description

Delta Univ Shw Cmpnts ActivTouch 9-Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.