
Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount
Mfr # 54434-18-PK
Zoro # G0873347
product price: $133.85
/ea
Free Shipping & Returns
Key Features
Length
3.19
Width
3.38
Height
10.94
Weight
1.45 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54434-18-PK
Zoro #
G0873347
UPC #
034449857130
Country of Origin
China
Dimensions
Length
3.19
Width
3.38
Height
10.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.19
Overall Width (In.)
3.38
Overall Height (In.)
10.94
Details
Item
Handshower Showering Component Faucet
Weight
1.45 lb
Finish
Chrome
Flow Rate (GPM)
1.75
Type
Faucet
Shower Head Type
Hand Shower
Includes
60" to 82" Strechable Metal Hose
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Features
Touch-Clean Nozzles
Flow Rate
1.75 gpm
CEC Compliant
T
Mounting Type
Shower Mount
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75
Description
Delta Univ Shwing Components Premium 5-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.