Faucet, Handshower Showering Component Faucet, Chrome, Wall
Mfr # 54445-PK
Zoro # G8316222
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Length
5.81
Width
4.16
Height
10.59
Weight
1.95 lb
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54445-PK
Zoro #
G8316222
UPC #
034449695343
Country of Origin
China
Dimensions
Length
5.81
Width
4.16
Height
10.59
Depth (In.)
5.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.16
Overall Height (In.)
10.59
Details
Item
Handshower Showering Component Faucet
Weight
1.95 lb
Finish
Chrome
Shower Head Type
Hand Held
Flow Rate
1.75 gpm
Type
Faucet
Features
H2Okinetic
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Flow Rate (GPM)
1.75
Series
Universal Showering Components
CEC Compliant
T
Mounting Type
Wall
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
H2O kinetic,5Set Shower mnt HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.