
Faucet, Handshower Showering Component Faucet, Matte Black
Mfr # 59567-BL-PK
Zoro # G0873697
product price: $228.75
/ea
Free Shipping & Returns
Key Features
Length
1
Width
1
Height
8.5
Weight
0.365 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59567-BL-PK
Zoro #
G0873697
UPC #
034449897136
Country of Origin
China
Dimensions
Length
1
Width
1
Height
8.5
Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.5
Overall Width (In.)
1
Details
Item
Handshower Showering Component Faucet
Weight
0.365 lb
Finish
Matte Black
Flow Rate (GPM)
1.75
Type
Faucet
Shower Head Type
Hand Shower
Flow Rate
1.75 gpm
Features
H2Okinetic Technology
Standards
WaterSense Labeled
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Description
Delta Univ Shwing Components H2Okinetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.