Zoro Homepage

Faucet, Handshower Showering Component Faucet, Matte Black

  • Mfr # 59799-BL-PK

  • Zoro # G4037124


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
10.5
Width
1.81
Length
3.94
Depth (In.)
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59799-BL-PK
Zoro #
G4037124
UPC #
34449844642
Country of Origin
China

Dimensions

Height
10.5
Width
1.81
Length
3.94
Depth (In.)
3.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
10.5
Overall Width (In.)
1.81

Details

Item
Handshower Showering Component Faucet
Finish
Matte Black
CEC Compliant
T
Type
Faucet
Flow Rate (GPM)
1.75
Weight
0.532 lb
Series
Universal Showering Components
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded

Description

Delta Universal Showering Components H2Okinetic® 3-Setting Hand Shower Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.