Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower

  • Mfr # 51308-PN

  • Zoro # G8806049


product price: $1,002.55
/ea
Free Shipping & Returns

Key Features

Length
5.22
Width
3.31
Height
29
Weight
4.4 lb
Includes
60" to 82" Stretchable Metal Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51308-PN
Zoro #
G8806049
UPC #
034449694681
Country of Origin
China

Dimensions

Length
5.22
Width
3.31
Height
29
Depth (In.)
5.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
29
Overall Width (In.)
3.31

Details

Item
Handshower Showering Component Faucet
Weight
4.4 lb
Finish
Polished Nickel
Includes
60" to 82" Stretchable Metal Hose
Flow Rate
1.75 gpm
Flow Rate (GPM)
1.75
Type
Faucet
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Shower Head Type
Hand Shower
Features
H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
CEC Compliant
T
Mounting Type
Hand Shower
Series
Universal Showering Components
Mfr. Series
Excluded
GPM
1.75
Function
Showering Component

Description

H2Okinc 3 Set,SldBar HndShwr PNck

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.