Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Handshower Showering Component Faucet, Shower Mount, Stainless

  • Mfr # 54424-SS18-PK

  • Zoro # G0873417


product price: $316.50
/ea
Free Shipping & Returns

Key Features

Includes
60" to 82" Stretchable Metal Hose
Features
Touch Clean; ActivTouch; Brilliance Finish; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Flow Rate
1.75 gpm
Mounting Type
Shower Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54424-SS18-PK
Zoro #
G0873417
UPC #
034449857154
Country of Origin
China

Dimensions

Height
9.72
Width
3.69
Face Dia.
3-5/8"
Depth (In.)
9.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
9.5
Overall Height (In.)
9.72
Overall Width (In.)
3.69

Details

Includes
60" to 82" Stretchable Metal Hose
Item
Handshower Showering Component Faucet
Features
Touch Clean; ActivTouch; Brilliance Finish; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Flow Rate
1.75 gpm
Mounting Type
Shower Mount
ADA Compliant
Yes
Finish
Stainless
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1
Type
Faucet
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
1.615 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Delta Univ Shw Cmpnts ActivTouch 9-Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.