Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Stainless

  • Mfr # 51579-SS

  • Zoro # G8327921


product price: $678.60
/ea
Free Shipping & Returns

Key Features

Length
2.81
Width
6.5
Height
24.63
Weight
3.854 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51579-SS
Zoro #
G8327921
UPC #
034449833066
Country of Origin
China

Dimensions

Length
2.81
Width
6.5
Height
24.63
Depth (In.)
2.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Overall Height (In.)
24.63

Details

Item
Handshower Showering Component Faucet
Weight
3.854 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Includes
60" to 82" Stretchable Metal Hose
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Handle Type
Three Handle LHP
Features
H2Okinetic Technology; Brilliance Finish
Flow Rate
1.75 gpm
Type
Faucet
CEC Compliant
T
Function
Showering Component
GPM
1.75
Series
Universal Showering Components
Handle
Three Handle LHP
Mfr. Series
Excluded

Description

H2Okinc,Sgl Set,SldBar HndShwrStinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.