Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Stainless

  • Mfr # 57530-SS

  • Zoro # G4014182


product price: $571.50
/ea
Free Shipping & Returns

Key Features

Length
1.38
Width
1.19
Height
26.94
Weight
3.315 lb
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57530-SS
Zoro #
G4014182
UPC #
34449631020
Country of Origin
China

Dimensions

Length
1.38
Width
1.19
Height
26.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.38
Overall Height (In.)
26.94
Overall Width (In.)
1.19

Details

Item
Handshower Showering Component Faucet
Weight
3.315 lb
Finish
Stainless
CEC Compliant
T
Type
Faucet
Flow Rate (GPM)
1.75
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Series
Vero®

Description

Delta Vero Premium Single-Setting Slide Bar Hand Shower Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.