Zoro Homepage

Faucet, Handshower Showering Component Faucet, Stainless

  • Mfr # 59361-SS-PK

  • Zoro # G4022275


product price: $106.05
/ea
Free Shipping & Returns

Key Features

Length
2
Width
3.88
Height
8.75
Weight
0.556 lb
Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59361-SS-PK
Zoro #
G4022275
UPC #
34449906791
Country of Origin
China

Dimensions

Length
2
Width
3.88
Height
8.75
Face Dia.
3-7/8"
Depth
2-1/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Overall Height (In.)
8.75
Overall Width (In.)
3.88

Details

Item
Handshower Showering Component Faucet
Weight
0.556 lb
Finish
Stainless
Flow Rate
1.75 gpm
Type
Faucet
ADA Compliant
Yes
Flow Rate (GPM)
1.75
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
CEC Compliant
T
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
GPM
1.75

Description

Delta Universal Showering Components Hand Shower 1.75 GPM 4-Setting Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.