Faucet, Handshower Showering Component Faucet, Stainless (Discontinued)
- Mfr # 59421-SS-PK
- Zoro # G8788591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59421-SS-PK
Zoro #
G8788591
UPC #
034449695152
Country of Origin
China
Dimensions
Length
2.5
Width
2.38
Height
10.5
Depth (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
10.5
Overall Width (In.)
2.38
Details
Item
Handshower Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.55 lb
Finish
Stainless
Shower Head Type
Hand held
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Type
Faucet
Features
H2Okinetic, Brilliance Finish
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components
GPM
1.75
Description
H2O kinetic,Sgl-Setting Hand Shower
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.