Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, Handshower Showering Component Faucet, Stainless

  • Mfr # RP73384SS

  • Zoro # G8788810


product price: $159.10
/ea
Free Shipping & Returns

Key Features

Length
9.13
Width
1.19
Height
1.19
Weight
0.25 lb
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73384SS
Zoro #
G8788810
UPC #
034449702225
Country of Origin
China

Dimensions

Length
9.13
Width
1.19
Height
1.19
Depth (In.)
9.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.19
Overall Height (In.)
1.19

Details

Item
Handshower Showering Component Faucet
Weight
0.25 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Features
Brilliance Finish, Touch Clean
Flow Rate
1.75 gpm
Type
Faucet
CEC Compliant
T
GPM
1.75
Mfr. Series
Excluded
Series
Trinsic®
Function
Showering Component

Description

Hand Shower,Roman Tub - 2.0 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.