Faucet, Handshower Showering Component Faucet, Stainless, Wall (Discontinued)
- Mfr # 51567-SS
- Zoro # G8806100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51567-SS
Zoro #
G8806100
UPC #
034449711050
Country of Origin
China
Dimensions
Length
2
Width
3.69
Height
26.94
Depth
1-3/8"
Face Dia.
1-3/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Overall Width (In.)
3.69
Overall Height (In.)
26.94
Description
H2Okinc,Sgl Set,SldBar HndShwrStinles
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.