Zoro Homepage

Faucet, Handshower Showering Component Faucet, Stainless, Wall

  • Mfr # 55085-SS

  • Zoro # G8327827


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Length
6.91
Width
2.22
Height
17.13
Weight
1.8 lb
Includes
60" to 82" Stretchable Metal Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55085-SS
Zoro #
G8327827
UPC #
034449642460
Country of Origin
China

Dimensions

Length
6.91
Width
2.22
Height
17.13
Depth (In.)
6.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
17.13
Overall Width (In.)
2.22

Details

Item
Handshower Showering Component Faucet
Weight
1.8 lb
Finish
Stainless
Includes
60" to 82" Stretchable Metal Hose
Flow Rate
1.75 gpm
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Type
Faucet
Features
Touch Clean Nozzles; Brilliance Finish
Flow Rate (GPM)
1.75
Connection
1/2"-14 NPSM
Series
GrailĀ®
CEC Compliant
T
Mounting Type
Wall
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded

Description

Grail Sgl Set,Adj WalMnt,HndShwr Stls

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.