Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 55445-SS
Zoro # G8803809
product price: $484.60
/ea
Free Shipping & Returns
Key Features
Length
9.78
Width
4.09
Height
8.84
Weight
2.12 lb
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55445-SS
Zoro #
G8803809
UPC #
034449695381
Country of Origin
China
Dimensions
Length
9.78
Width
4.09
Height
8.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.78
Overall Height (In.)
8.84
Overall Width (In.)
4.09
Details
Item
Handshower Showering Component Faucet
Weight
2.12 lb
Finish
Stainless
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Shower Head Type
Hand Shower
Type
Faucet
Features
H2Okinetic, Touch Clean
ADA Compliant
Yes
Flow Rate
1.75 gpm
CEC Compliant
T
Mounting Type
Wall
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Description
H2Okinc 5 Set,Adj Wal Mount,HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.