Faucet, Handshower Showering Component Faucet, Venetian Bronze (Discontinued)
- Mfr # 59421-RB-PK
- Zoro # G8316520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59421-RB-PK
Zoro #
G8316520
UPC #
034449695169
Country of Origin
China
Dimensions
Length
2.5
Width
2.38
Height
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.5
Overall Width (In.)
2.38
Overall Height (In.)
10.5
Details
Item
Handshower Showering Component Faucet
Flow Rate
1.75 gpm
Weight
0.55 lb
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
Shower Head Type
Hand held
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Type
Faucet
Features
H2Okinetic
Series
Universal Showering Components
CEC Compliant
T
Function
Showering Component
Mfr. Series
Excluded
GPM
1.75
Description
H2O kinetic,Sgl-Setting Hand Shower
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.