Faucet, Handshower Showering Component Faucet, Venetian Bronze

  • Mfr # 59445-RB-PK

  • Zoro # G8788302


product price: $253.65
/ea
Free Shipping & Returns

Key Features

Length
3.44
Width
4.16
Height
10.25
Weight
0.95 lb
Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59445-RB-PK
Zoro #
G8788302
UPC #
034449695329
Country of Origin
China

Dimensions

Length
3.44
Width
4.16
Height
10.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.44
Overall Width (In.)
4.16
Overall Height (In.)
10.25

Details

Item
Handshower Showering Component Faucet
Weight
0.95 lb
Finish
Venetian Bronze
Flow Rate
1.75 gpm
ADA Compliant
Yes
Type
Faucet
Flow Rate (GPM)
1.75
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense
Shower Head Type
Hand held
Features
H2Okinetic, Touch2O, Touch Clean
CEC Compliant
T
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded

Description

H2O kinetic,5-Setting Hand Shower

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.